Beli digital mitutoyo caliper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.399.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • IP Rating: IP67
    • Range (mm): 0-200
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.03
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: CDC-P20
    • Offset/Preset Function: No
    • Optional Accessories: 05CZA624, 05CZA625, 959143
    • SPC Output: Yes
    • Technology: Digimatic
  3. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.499.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliper features nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The caliper also has a high-resolution Vernier scale with 14-degree face angle which allows easier reading and helps prevent parallax error in the measurement.
  4. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  5. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  6. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  7. monotaro Digital Caliper (Jangka Sorong)
    BARU
    Rating:
    80% of 100
    (11)
    Mulai

    Rp529.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  8. Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Mulai

    Rp12.999.900

    Mitutoyo Digital Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • Range (mm): 0-500
    • Minimum Dimension in ID Measurement (mm): 20.1
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.06
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 3.5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: CDN-50C
    • Offset/Preset Function: No
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  9. Mitutoyo Digital Caliper (Jangka Sorong)
    Mulai

    Rp5.699.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic Point Caliper features jaws with narrow tips to attain difficult outside measurements. The narrow-tipped jaws are capable of measuring the inside of very small grooves and tracks. The point caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
    atribut:
    • Display: LCD
    • Maximum Response Speed: Unlimited
  10. Mitsubishi Pencil (Uni-Ball) Pensil Dermatograf
    Rating:
    100% of 100
    (7)
    Mulai

    Rp20.900

    Mitsubishi Pencil (Uni-Ball) Pensil Dermatograf
    Deskripsi:
    Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
  11. Mitutoyo General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)
    Mulai

    Rp5.099.900

  12. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  13. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  14. Niigata Seiki (SK) Digital Calipers with Power SR44 (Jangka Sorong)
    Mulai

    Rp1.699.900

    Niigata Seiki (SK) Digital Calipers with Power SR44 (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Repeatability (mm): 0.01
    • Operating Temperature Range (°C): 0-40
    • Power: SR44 (silver oxide battery) 1 piece (attached for testing)
  15. Mitutoyo Digital Caliper Point (Jangka Sorong)
    Mulai

    Rp3.999.900

    Mitutoyo Digital Caliper Point (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic Point Caliper features jaws with narrow tips to attain difficult outside measurements. The narrow-tipped jaws are capable of measuring the inside of very small grooves and tracks. The point caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • IP Rating: IP67
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: NTD12-P15M
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  16. Hataya Limited Rechargeable LED Joe Hand Lamps
    Mulai

    Rp2.499.900

    Hataya Limited Rechargeable LED Joe Hand Lamps
    atribut:
    • Total Length (mm): 315
  17. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
Daftar Harga digital mitutoyo caliper Terbaru March 2026
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Mitutoyo Digital Caliper NIB (Jangka Sorong)Rp4.399.900
Mitutoyo Digital Caliper NIB (Jangka Sorong)Rp4.499.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
KANON Digital Caliper (Jangka Sorong)Rp999.900
KRISBOW Digital Caliper (Jangka Sorong)Rp589.900
TRUSCO Digital Caliper (Jangka Sorong)Rp809.900
Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Rp1.499.900
monotaro Digital Caliper (Jangka Sorong)Rp529.900
AND Digital Caliper (Jangka Sorong)Rp419.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)